This product requires certification to purchase.

Shockwave Impact Duty 1/4 And 5/16 X 6 Quik-Clear 2-In-1 Magnetic Nut Driver

Milwaukee®

Shockwave™Impact Duty™ Shockwave Impact Duty 1/4 And 5/16 X 6 Quik-Clear 2-In-1 Magnetic Nut Driver

  • Fast #
  • Part #M49664745
  • Item #12151423
  • Manufacturer Part #49-66-4745
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ Shockwave Impact Duty 1/4 And 5/16 X 6 Quik-Clear 2-In-1 Magnetic Nut Driver

  • Fast #
  • Part #M49664745
  • Item #12151423
  • Manufacturer Part #49-66-4745
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SHOCKWAVE™ Impact Duty QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver is the most durable, cleanable nut driver
  • Offering 1/4" and 5/16" nut driver sizes on one shank
  • Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • SHOCKZONE™ shanks are optimized to prevent breaking
  • Color-coded for easy size selection
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Requires Certification
Dimensions & Measurements
Height
49/100 in
Length
6 in
Number of Pieces
1 Piece
Shank Size
6 in
Weight
1.455 lb
Width
49/100 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Collection
Shockwave™Impact Duty™
Color Finish Name
Black
Drive Size
1/4 in
Material
Steel
Number of Tools Included
1
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
Type
M49664745
UPC
045242389834