This product requires certification to purchase.

Shockwave Impact Duty 3/8 Threaded Rod Nut Runner

Milwaukee®

Shockwave™Impact Duty™ Shockwave Impact Duty 3/8 Threaded Rod Nut Runner

  • Fast #
  • Part #M48322391
  • Item #12151398
  • Manufacturer Part #48-32-2391
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ Shockwave Impact Duty 3/8 Threaded Rod Nut Runner

  • Fast #
  • Part #M48322391
  • Item #12151398
  • Manufacturer Part #48-32-2391
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fastest Nut Running
  • Up to 9X Faster Than Hand Spinning
  • Run and Fasten for Quick Assembly
  • Side Access for Easy Adjustments
  • Most Durable SHOCKZONE™ shank, Absorbs Peak Torque
  • Compatible with 3/8” Threaded Rod
  • For use with impact drivers only
  • Designed for use with Standard 3/8” hex nuts, 9/16” wrench
  • Up to 100lbs lifting capacity
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/8 in
Length
1-3/4 in
Number of Pieces
1 Piece
Shank Size
3/8 in
Weight
0.7125 lb
Width
3-3/8 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Collection
Shockwave™Impact Duty™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Material
Glass Filled Nylon, Alloy Steel, Steel
Number of Tools Included
1
Tool Type
Threaded Rod Nut Runner
Warranty & Product Information
Type
M48322391
UPC
045242332663