This product requires certification to purchase.

Shockwave Impact Duty 3/8 X 6 Magnetic Nut Driver

Milwaukee®

Shockwave™Impact Duty™ Shockwave Impact Duty 3/8 X 6 Magnetic Nut Driver

  • Fast #
  • Part #M49664585
  • Item #9997229
  • Manufacturer Part #49-66-4585
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™Impact Duty™ Shockwave Impact Duty 3/8 X 6 Magnetic Nut Driver

  • Fast #
  • Part #M49664585
  • Item #9997229
  • Manufacturer Part #49-66-4585
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Impact Duty Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • SHOCKWAVE Impact Duty™ 3/8" x 6" Magnetic Nut Driver
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • 6" Magnetic nut driver allows for extended reach and tight-access applications
  • Chamfered edge for maximum screw-head engagement
  • Improved hex geometry for best fit and reduced stripping
  • No Warranty
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Sizes
3/8 in
Height
563/1000 in
Length
5-453/500 in
Number of Pieces
1 Piece
Shaft Length
6 in
Shaft Size
6 in
Shank Size
6 in
Weight
0.563 lb
Width
563/1000 in
Characteristics & Features
Collection
Shockwave™Impact Duty™
Color Finish Name
Black, Red
Drive Size
3/8 in
Magnetic
Yes
Material
Alloy Steel
Number of Tools Included
1
Shank Style
Hex
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Nut
Warranty & Product Information
GSA Approved
No
Type
M49664585
UPC
045242610006