This product requires certification to purchase.

Size L Work Gloves

Milwaukee®

Size L Work Gloves

  • Fast #
  • Part #M48228947
  • Item #9610929
  • Manufacturer Part #48-22-8947
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Size L Work Gloves

  • Fast #
  • Part #M48228947
  • Item #9610929
  • Manufacturer Part #48-22-8947
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 2880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reinforced nitrile coating between thumb and index finger
  • Nitrile coated for better grip
  • EN 388 - 4X43D
  • Breathable glove design
  • Color-coded band for easy cut level identification
  • Up to 40% more puncture resistant
  • ANSI cut level 4
  • Smartswipe™ fingertips, knuckles and palms - Permits the use of touch screen devices without removing gloves
  • High performance polyethylene is knit into the gloves for cut protection
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Sandy Nitrile
Color Finish Category
Blacks
Color Finish Name
Black, Red
Glove Type
Automotive, Specialty, Recreation, Outdoor, Multi-Purpose, Motorsports, Mechanic, Law Enforcement, Industrial Safety, Hardware, Gardening, Construction, Work
Material
Nylon
Material Type
HPPE, Nylon
Warranty & Product Information
ANSI
ANSI Cut Level A4
UPC
045242597437