This product requires certification to purchase.

Size L 1 Piece Lithium-ion Polyester Hoodie in Grey

Milwaukee®

Size L 1 Piece Lithium-ion Polyester Hoodie in Grey

  • Fast #
  • Part #M351GL
  • Item #9919407
  • Manufacturer Part #351G-L
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

Size L 1 Piece Lithium-ion Polyester Hoodie in Grey

  • Fast #
  • Part #M351GL
  • Item #9919407
  • Manufacturer Part #351G-L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 384
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Breathable fabric
  • Built for mobility - move and layer easily
  • Comfortable fit rib-knit & waist and drawstring adjustable hood
  • Forward shoulder design - drop shoulder seams reduce wear
  • Reinforced pocket seams
  • Requires Certification
Dimensions & Measurements
Clothing Size
L
Depth
17 in
Height
2 in
Length
17 in
Number of Pieces
1 Piece
Weight
1.24 lb
Width
12 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Category
Greys
Color Finish Name
Grey
Material
Cotton, Plastic
Material Type
Polyester
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Product Type
Hoodie
UL Listed
Yes
UPC
045242763962