This product requires certification to purchase.

Size M Synthetic Leather Work Glove in Red and Black

This product has been replaced by

Lightweight Work Glove With Flexible Cuff, M
Milwaukee® Lightweight Work Glove With Flexible Cuff, M
Manufacturer Part #48-73-8511
Milwaukee®

Size M Synthetic Leather Work Glove in Red and Black

  • Fast #
  • Part #M48228711
  • Item #7223348
  • Manufacturer Part #48-22-8711
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Lightweight Work Glove With Flexible Cuff, M
Milwaukee® Lightweight Work Glove With Flexible Cuff, M
Manufacturer Part #48-73-8511
Milwaukee®

Size M Synthetic Leather Work Glove in Red and Black

  • Fast #
  • Part #M48228711
  • Item #7223348
  • Manufacturer Part #48-22-8711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96 Pallet: 3456
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • Free-flex cuff for all day comfort
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Reinforced thumb seam
  • Size - medium
  • Requires Certification
Dimensions & Measurements
Glove Size
M
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red, Black
Glove Type
Work
Material
Synthetic Leather
Reusable
Yes
Warranty & Product Information
UPC
045242479917