This product requires certification to purchase.

Size XL Vest in Black

Milwaukee®

Size XL Vest in Black

  • Fast #
  • Part #M801BXL
  • Item #9919502
  • Manufacturer Part #801B-XL
5 out of 5 Customer Rating
Brand image
Milwaukee®

Size XL Vest in Black

  • Fast #
  • Part #M801BXL
  • Item #9919502
  • Manufacturer Part #801B-XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable canvas outer layer
  • Reinforced high wear zones
  • Sherpa-lining
  • Pockets built to work
  • Drop tail - extended coverage
  • Requires Certification
Dimensions & Measurements
Clothing Size
XL
Depth
13 in
Height
2-1/2 in
Length
13 in
Number of Pieces
1 Piece
Weight
2.64 lb
Width
15 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cotton
Material Type
Canvas
Electrical & Operational Information
Power Source
Cordless
Volts
12V
Warranty & Product Information
Product Type
Vest
UL Listed
Yes
UPC
045242767830