This product requires certification to purchase.

1/2 x 10 in. Bull Point Chisel

Milwaukee®

Sledge™ 1/2 x 10 in. Bull Point Chisel

  • Fast #
  • Part #M48626050
  • Item #7342464
  • Manufacturer Part #48-62-6050
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Sledge™ 1/2 x 10 in. Bull Point Chisel

  • Fast #
  • Part #M48626050
  • Item #7342464
  • Manufacturer Part #48-62-6050
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 4200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extended feature length for up to 2x longer life
  • Self-sharpening tip geometry provides a continuous cutting edge
  • Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
  • High grade forged steel for durability
  • For use with SDS plus rotary hammers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/2 in
Bit Length
10
Height
10 in
Length
1/2 in
Number of Pieces
1 Piece
Shank Size
13/32 in
Weight
0.4 lb
Width
1/2 in
Characteristics & Features
Collection
Sledge™
Color Finish Name
Silver
Drill Bit Type
Chisel
Material
Forged Steel
Number of Tools Included
1
Shank Style
SDS-Plus
Tool Type
Bull Point
Warranty & Product Information
Application
Drilling, Chipping, Masonry
UPC
045242484713