This product requires certification to purchase.

1-1/2 x 10 in. SDS-Plus Chisel Bit (1-Piece)

Milwaukee®

Sledge™ 1-1/2 x 10 in. SDS-Plus Chisel Bit (1-Piece)

  • Fast #
  • Part #M48626056
  • Item #7342457
  • Manufacturer Part #48-62-6056
5 out of 5 Customer Rating
Brand image
Milwaukee®

Sledge™ 1-1/2 x 10 in. SDS-Plus Chisel Bit (1-Piece)

  • Fast #
  • Part #M48626056
  • Item #7342457
  • Manufacturer Part #48-62-6056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
  • Designed for SDS plus rotary hammers
  • Use in hammer only mode
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-1/2 in
Bit Length
10
Height
1-1/2 in
Number of Pieces
1 Piece
Weight
0.805 lb
Characteristics & Features
Collection
Sledge™
Color Finish Name
Silver
Drill Bit Type
Chisel
Material
Forged Steel
Shank Style
SDS-Plus
Warranty & Product Information
Application
Cutting, Residential
UPC
045242493135