This product requires certification to purchase.

Snapback Bump Cap in Black

Milwaukee®

Snapback Bump Cap in Black

  • Fast #
  • Part #M48731063
  • Item #11681381
  • Manufacturer Part #48-73-1063
5 out of 5 Customer Rating
Brand image
Milwaukee®

Snapback Bump Cap in Black

  • Fast #
  • Part #M48731063
  • Item #11681381
  • Manufacturer Part #48-73-1063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Larger Liner for More Side Protection
  • Comfortable Foam Provides Top Protection
  • Breathable and Lightweight
  • Customizable Hook & Loop Patch
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits Most
Depth
11 in
Height
5 in
Length
11 in
Thickness
5 in
Weight
0.5 lb
Width
7-1/4 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
CSA Certified
No
Type
M48731063
UPC
045242646579