This product requires certification to purchase.

Stabilizer Performance Knee Pad

Milwaukee®

Stabilizer Performance Knee Pad

  • Fast #
  • Part #M48736051
  • Item #9935799
  • Manufacturer Part #48-73-6051
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

Stabilizer Performance Knee Pad

  • Fast #
  • Part #M48736051
  • Item #9935799
  • Manufacturer Part #48-73-6051
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large Flat Cap, Increased Stability
  • Layered Gel Absorbs Pressure & Supports Knee
  • Hinged Thigh Straps: Better Mobility
  • Pressure Reducing Foam Maintains Shape
  • Robust, Durable Cap for Longest Life
  • 2 Secure Adjustable Buckles
  • Dual Material Lower Strap
  • Cushioned Adjustable Thigh Strap
  • Durable Metal Rivets
  • Open Cell Foam
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Depth
8 in
Height
13 in
Length
8 in
Width
7 in
Characteristics & Features
Color Finish Name
Black, Red
Material
Foam
Warranty & Product Information
Type
M48736051
UPC
045242793921