This product requires certification to purchase.

Steel 14 in. 20 lb. Claw Hammer

Milwaukee®

Steel 14 in. 20 lb. Claw Hammer

  • Fast #
  • Part #M48229080
  • Item #7606276
  • Manufacturer Part #48-22-9080
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Steel 14 in. 20 lb. Claw Hammer

  • Fast #
  • Part #M48229080
  • Item #7606276
  • Manufacturer Part #48-22-9080
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ShockShield™ grip
  • Precision balanced design
  • Magnetic nail set
  • 10x vibration reduction
  • Smooth face
  • I-Beam design resists bending in prying application
  • Curved claw design for nail pulling
  • 1.5 in. face diameter
  • Anti-ring claw
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
14 in
Characteristics & Features
Claw Type
Curved Claw
Color Finish Name
Red, Silver
Hammer Type
Claw
Handle Material
Steel
Head Material
Forged Steel
Head Weight
20 lb
Number of Tools Included
1
Replacement Head
No
Warranty & Product Information
UPC
045242505272