This product requires certification to purchase.

Structured Backpack

Milwaukee®

Structured Backpack

  • Fast #
  • Part #M48228303
  • Item #11546760
  • Manufacturer Part #48-22-8303
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Structured Backpack

  • Fast #
  • Part #M48228303
  • Item #11546760
  • Manufacturer Part #48-22-8303
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tear-Resistant Layered Material
  • Reinforced Structure Holds Shape
  • 50Lbs Weight Capacity
  • Constructed with 1680D & 1800D Ballistic Material for Durability
  • Padded Shoulder Straps
  • Stamped Metal Tape Clip
  • 42 Total Pockets
  • Most Versatile, Durable Modular Storage System
  • Part of the PACKOUT™ Modular Storage System
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/2 in
Height
20 in
Length
9-1/2 in
Size
20 x 18 in
Weight
10.4 lb
Width
18 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Polyester
Number of Compartments
42
Number of Tools Included
1
Tool Storage Type
Backpack
Work Load Limit
50 lb
Warranty & Product Information
Origin
Global
Type
M48228303
UPC
045242872046