This product requires certification to purchase.

25 ft. Tape Measure

Milwaukee®

Stud™ 25 ft. Tape Measure

  • Fast #
  • Part #M48221425
  • Item #10517633
  • Manufacturer Part #48-22-1425
5 out of 5 Customer Rating
Brand image
Milwaukee®

Stud™ 25 ft. Tape Measure

  • Fast #
  • Part #M48221425
  • Item #10517633
  • Manufacturer Part #48-22-1425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5.00 Case: 20.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOST DURABLE TAPE MEASURE.
  • Smoothest Retraction in Harsh Jobsite Conditions
  • Strongest Ground Extension Through Debris
  • Longest Lasting Blade - EXO360™ Rip & Wear Resistant Blade Technology
  • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • Fully Reinforced Impact Resistant Body
  • Finger Stop Protects from Blade Retraction
  • Hi-Vis Blade
  • 17’ Reach, 14’ Standout
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-3/10 in
Handle Length (in)
3-37/50 in
Height
3-23/50 in
Length
3-37/50 in
Size
25 ft
Thickness
2-11/25 in
Weight
1.26 lb
Width
2-11/25 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Collection
Stud™
Color Finish Name
Red, Black
Handle Material
Steel
Magnification
2
Material
Steel
Number of Tools Included
1
Tool Type
Tape Measure
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
M48221425
UPC
045242822843