This product requires certification to purchase.

M18 4 gal Backpack Sprayer with Switch Tank

Milwaukee®

SWITCH TANK™ M18 4 gal Backpack Sprayer with Switch Tank

  • Fast #
  • Part #M301920PS
  • Item #11498352
  • Manufacturer Part #3019-20PS
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

SWITCH TANK™ M18 4 gal Backpack Sprayer with Switch Tank

  • Fast #
  • Part #M301920PS
  • Item #11498352
  • Manufacturer Part #3019-20PS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Add-on Interchange Tank Assembly to Eliminate Cross-Chemical Contamination
  • Compatible Tank Assemblies: 4-Gallon Water Supply (49-16-19WS) & 4-Gallon Backpack Sprayer (49-16-19PS)
  • Adjustable padded harness with lumbar support and padded hip strap for added comfort
  • Optimized design for better weight distribution
  • Critical seals: Viton® for increased durability against chemicals
  • Dual Diaphragm Pump: For Longer Pump Life
  • Run-time: Up to 12 tanks per charge with M18™ REDLITHIUM™ XC3.0 Battery
  • Wide mouth opening and strainer: For easier, debris free pouring
  • Padded straps, lumbar support, and hip belt for added comfort
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 Gal
Depth
10-1/2 in
Height
22-1/2 in
Length
10-1/2 in
Size
4 gallon
Weight
17.40 lb
Width
15 in
Characteristics & Features
Collection
SWITCH TANK™
Color Finish Category
Reds
Color Finish Name
Red, White, Black
Indoor Outdoor
Outdoor
Material
Plastic, Metal
Electrical & Operational Information
Volts
18V
Warranty & Product Information
Application
Spray
Green Seal Certified
No
Product Type
Sprayer
Type
M301920PS
UL Listed
Yes
UPC
452422500352