This product requires certification to purchase.

Swchbld 2-1/8

Milwaukee®

Switchblade™ Swchbld 2-1/8

  • Fast #
  • Part #M48255440
  • Item #4461873
  • Manufacturer Part #48-25-5440
4 out of 5 Customer Rating
Brand image
Milwaukee®

Switchblade™ Swchbld 2-1/8

  • Fast #
  • Part #M48255440
  • Item #4461873
  • Manufacturer Part #48-25-5440
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longer bit life: replaceable blades are made of hardened steel
  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • For use with Milwaukee switchblade self-feed bits (bits not included)
  • Helps the bit to cut like new again (bit not included)
  • Eliminates downtime for excellent productivity
  • Saves on the costs of sharpening
  • Hardened-steel construction for durability
  • Size engraved on the blade
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
2-1/8 in
Height
1/10 in
Length
1-17/20 in
Number of Pieces
1 Piece
Weight
0.035 lb
Width
4-73/100 in
Characteristics & Features
Collection
Switchblade™
Color Finish Name
Silver
Material
Steel
Tool Type
Knife
Warranty & Product Information
Application
Cutting
Type
M48255440
UPC
045242225873