This product requires certification to purchase.

17/64 x 17/64 x 3/8 in. 3-Flat Twist 1 Piece

Milwaukee®

Thunderbolt® 17/64 x 17/64 x 3/8 in. 3-Flat Twist 1 Piece

  • Fast #
  • Part #M48892723
  • Item #3802905
  • Manufacturer Part #48-89-2723
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® 17/64 x 17/64 x 3/8 in. 3-Flat Twist 1 Piece

  • Fast #
  • Part #M48892723
  • Item #3802905
  • Manufacturer Part #48-89-2723
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 22050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
17/64 in
Bit Sizes:
17/64 in
Coating:
Black Oxide
Collection:
Thunderbolt®
Color Finish Name:
Silver
Depth:
17/64
Drill Bit Type:
Twist
Height:
6
Length:
17/64
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
3/8
Shank Style:
3-Flat
UPC:
045242166923
Weight:
0.06
Width:
17/64