This product requires certification to purchase.

Top-Off Power Supply & Charger

Milwaukee®

Top-Off Power Supply & Charger

  • Fast #
  • Part #M48591211
  • Item #10740664
  • Manufacturer Part #48-59-1211
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Top-Off Power Supply & Charger

  • Fast #
  • Part #M48591211
  • Item #10740664
  • Manufacturer Part #48-59-1211
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-in-1 Battery and Device Charging
  • 15W Bi-directional USB-C Port To Charge Phones, Tablets, And Other Personal Devices
  • 50% Faster Personal Device and M12™ Battery Charging?
  • Compact Size Maximizes Portability For Use On And Off The Jobsite?
  • Compatible with all M12™ Heated Gear?
  • Fuel Gauge Allows for Fast Checking of M12™ Battery Charge?
  • 2ft Jobsite Tough USB-C Braided Cable and Wall Adapter Included?
  • Fit’s All M12™ Batteries. Battery Not Included?
  • 5 Year Warranty?
  • Requires Certification

Documents

Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Number of Tools Included
1
Portable
Yes
Tool Type
Charger
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Type
M48591211
UPC
045242797660