This product requires certification to purchase.

6 in. Toilet Auger Cable

Milwaukee®

Trapsnake™ 6 in. Toilet Auger Cable

  • Fast #
  • Part #M48533576
  • Item #10080206
  • Manufacturer Part #48-53-3576
5 out of 5 Customer Rating
Brand image
Milwaukee®

Trapsnake™ 6 in. Toilet Auger Cable

  • Fast #
  • Part #M48533576
  • Item #10080206
  • Manufacturer Part #48-53-3576
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cable Size (length x diameter): 6ft.x1/2in.
  • Cable End: Retriever Bulb
  • Compatible with Milwaukee TRAP SNAKE™ 6ft. Toilet Augers (SoldSeparately:49-16-3576,3576-21)
  • Includes: (1) 6ft.x1/2in. Replacement Cable (48-53-3576)
  • Warranty: 2-year cable
  • Requires Certification

Documents

Dimensions & Measurements
Cable Length (ft)
6 ft
Diameter
1/2 in
Height
1/2 in
Maximum Cleaning Distance
6 ft
Pipe Capacity
2 in - 4 in
Weight
2.715 lb
Width
1/2 in
Characteristics & Features
Autofeed Cable
No
Collection
Trapsnake™
Color Finish Name
Metallic
Corded Cordless
Cordless
Material
Metal
Number of Tools Included
1
Tool Type
Auger
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Plumbing
Type
M48533576
UPC
045242786954