This product requires certification to purchase.

USB 2000 Lumen Slide Focus Flashlight

Milwaukee®

USB 2000 Lumen Slide Focus Flashlight

  • Fast #
  • Part #M216221
  • Item #10002301
  • Manufacturer Part #2162-21
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

USB 2000 Lumen Slide Focus Flashlight

  • Fast #
  • Part #M216221
  • Item #10002301
  • Manufacturer Part #2162-21
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2,000 Lumen Boost Mode
  • 6 FT Drop Rated
  • REDLITHIUM™ USB 2,000L Slide Focus Flashlight
  • 200M Beam Distance
  • Powered by REDLITHIUM™ USB 3.0 Battery for All Day Run-Time, More Recharges, and 3X faster Charge Time.
  • Easy to Use Rear Button Design
  • Slide Focus for Easy & Fast Beam Control
  • IP66: Dustproof and Water Resistance
  • 3 Modes: High: 1,300- Lumens- 4 hrs.; Medium: 800- Lumens- 8 hrs.; Low: 100-Lumens- 24 hrs.
  • Limited Lifetime Warranty Excludes Batteries
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-3/5 in
Length
2-16/25 in
Number of Pieces
1 Piece
Weight
0.79 lb
Width
5-51/100 in
Characteristics & Features
Battery Size
3AH
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red, Black
Dimmable
Yes
Light Bulb Type
LED
Material
Glass Filled Nylon
Number of Lights
1100
Number of Tools Included
1
Tool Type
Flashlight
Electrical & Operational Information
AMP
3
Lumens
2000
Number Of Hours
14 hr
Warranty & Product Information
Application
Lighting
Type
M216221
UL Listed
Yes
UPC
045242654390