This product requires certification to purchase.

*np 3 brz 150# thrd ub tfe glb

Milwaukee Valve

*np 3 brz 150# thrd ub tfe glb

  • Fast #
  • Part #M590TM
  • Item #850531
  • Manufacturer Part #590T - 300
4.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

*np 3 brz 150# thrd ub tfe glb

  • Fast #
  • Part #M590TM
  • Item #850531
  • Manufacturer Part #590T - 300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Teflon disc
  • 150 SWP 300 WOG
  • Union bonnet
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Valve Size
3 in
Width
8 in
Characteristics & Features
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Operator
Wheel Handle
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
Type
M590TM
UPC
697988293717