This product requires certification to purchase.

1 in. Bronze Full Port Male 600# Ball Valve

Milwaukee Valve

1 in. Bronze Full Port Male 600# Ball Valve

  • Fast #
  • Part #MBA350STEOCBG
  • Item #7302059
  • Manufacturer Part #17894S
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1 in. Bronze Full Port Male 600# Ball Valve

  • Fast #
  • Part #MBA350STEOCBG
  • Item #7302059
  • Manufacturer Part #17894S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
Male
Pressure Class
600#
Valve Size
1 in
Characteristics & Features
Clean Bagged
Yes
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Water, Oil, Gas
UPC
697988704275