This product requires certification to purchase.

1/2 in. Bronze Threaded Gate Valve

Milwaukee Valve

1150 1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1150D
  • Item #850445
  • Manufacturer Part #1150 - 12
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1150 1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1150D
  • Item #850445
  • Manufacturer Part #1150 - 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1032
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bronze gate valve, 150 SWP – 300 WOG, threaded ends
  • Conforms to MSS SP-80, Type 2
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • General service
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
2 in
Length
2 in
Pressure Class
150#, 300#
Valve Size
1/2 in
Weight
0.8 lb
Width
1/2 in
Characteristics & Features
Collection
1150
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
150, 300
Warranty & Product Information
ASTM
ASTM B124 C37700, ASTM B283 C37700, ASTM B62
FM Approved
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80 Type 2
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988177338