This product requires certification to purchase.

2 in. Bronze Threaded Gate Valve

Milwaukee Valve

1152 2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1152K
  • Item #850461
  • Manufacturer Part #1152 - 200
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

1152 2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1152K
  • Item #850461
  • Manufacturer Part #1152 - 200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bronze gate valve, 125 SWP – 200 WOG, threaded ends
  • Conforms to MSS SP-80, Type 2
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Industrial service
  • Union bonnet
  • Gland packed threaded ends
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
4-1/4 in
Height
11-3/4 in
Length
3-63/100 in
Pressure Class
125#, 200#
Valve Size
2 in
Weight
8.02 lb
Width
2 in
Characteristics & Features
Collection
1152
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM B124 C37700, ASTM B16, ASTM B283 C37700, ASTM B62
FM Approved
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80 Type 2
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
697988179196