This product requires certification to purchase.

2 in. Cast Iron Wafer Silent Check Valve

Milwaukee Valve

1400 2 in. Cast Iron Wafer Silent Check Valve

  • Fast #
  • Part #M1400K
  • Item #1126107
  • Manufacturer Part #1402 - 200
3.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1400 2 in. Cast Iron Wafer Silent Check Valve

  • Fast #
  • Part #M1400K
  • Item #1126107
  • Manufacturer Part #1402 - 200
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast Iron Silent Check Valve
  • Class 125, Wafer
  • Conforms to MSS SP-125
  • Meets NSF/ANSI 372 – 2016
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
4-1/4 in
Length
2-63/100 in
Pressure Class
125#
Valve Size
2 in
Characteristics & Features
Collection
1400
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
Stainless Steel
Valve Type
Silent Check Valve
Warranty & Product Information
ANSI
ANSI 372
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-125
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
697988194311