This product requires certification to purchase.

3/4 in. Bronze Solder Globe Valve

Milwaukee Valve

1502 3/4 in. Bronze Solder Globe Valve

  • Fast #
  • Part #M1502F
  • Item #386384
  • Manufacturer Part #1502 - 34
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1502 3/4 in. Bronze Solder Globe Valve

  • Fast #
  • Part #M1502F
  • Item #386384
  • Manufacturer Part #1502 - 34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 1856
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bronze Disc
  • Threaded bonnet
  • 125 SWP 200 WOG
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Valve Size
3/4 in
Width
3-19/100 in
Characteristics & Features
Collection
1502
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Type
Globe Valve
Warranty & Product Information
ASTM
ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
UPC
697988197718