This product requires certification to purchase.

3/4 in. Bronze Solder Check Valve

Milwaukee Valve

1509 3/4 in. Bronze Solder Check Valve

  • Fast #
  • Part #M1509F
  • Item #37526
  • Manufacturer Part #1509 - 34
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1509 3/4 in. Bronze Solder Check Valve

  • Fast #
  • Part #M1509F
  • Item #37526
  • Manufacturer Part #1509 - 34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 2528
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Automatic temperature and pressure relief valves
  • Coated element protects against corrosion
  • Extended body option for insulated vessels
  • Element length: 3"
  • Made in the USA
  • Meets HUD/FHA requirements
  • Cast bronze body, stainless steel spring
  • Rated @ 210° F maximum
  • CRN registered in all Canadian provinces and territories
  • ASME capacity certified to 500,000 BTU/hr
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-31/100 in
Pressure Class
125#, 200#
Valve Size
3/4 in
Weight
0.84 lb
Width
3/4 in
Characteristics & Features
Collection
1509
Installation Type
Horizontal Mount
Material
Bronze, Brass, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Swing
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Lever
Valve Port Opening
Dual Port
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
697988197992