This product requires certification to purchase.

1-1/4 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve

Milwaukee Valve

20 Series 1-1/4 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve

  • Fast #
  • Part #M20SS0RN1LLH
  • Item #7048698
  • Manufacturer Part #20SS0R-N1-LL114
3.9 out of 5 Customer Rating
Brand image
Milwaukee Valve

20 Series 1-1/4 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve

  • Fast #
  • Part #M20SS0RN1LLH
  • Item #7048698
  • Manufacturer Part #20SS0R-N1-LL114
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locking lever for safety lockout
  • Multiple V-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • Mounting pad for easy actuation
  • Blowout proof stem
  • Meets latest ASME, MSS-SP and ASTM specifications
  • PTFE body seal/except on 22 Series
  • NACE compliant for sour gas service
  • Cantilever seat design for low operating torque
  • 22 Series offers sealed welded body to tailpiece construction
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
2-12/25 in
Length
3-31/50 in
Pressure Class
150#, 1500#
Valve Size
1-1/4 in
Weight
2.7 lb
Width
1 in
Characteristics & Features
Clean Bagged
No
Collection
20 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
316, A351, CF8M, NXT
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
NXT
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 1500
Warranty & Product Information
ASTM
ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM A-744 CF8M
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Sour Gas, Steam, Water
UL Listed
No
UPC
697988658950