This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

Milwaukee Valve

30 Series 1-1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #M30SS1F02J
  • Item #850429
  • Manufacturer Part #39146A
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

30 Series 1-1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #M30SS1F02J
  • Item #850429
  • Manufacturer Part #39146A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Locking lever for safety lockout
  • Multiple v-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • TFE/graphite body seal
  • Blow-out proof stem
  • NACE compliant for sour gas service
  • Cantilever seat design for low operating torque
  • Meets ASME, MSS-SP and ASTM specifications
  • 1000 WOG
  • Actuator mounting pads
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM A-351 CF8M, ASTM A-479, ASTM A-744 CF8M, ASTM F-593
Clean Bagged:
No
Collection:
30 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-6/25 in
MSS:
MSS SP-110
Material:
Graphite, Stainless Steel
Material Type:
316, CF8M
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
150, 1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988490390
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve