This product requires certification to purchase.

3/8 in. Bronze Threaded Check Valve

Milwaukee Valve

509 3/8 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509C
  • Item #1095636
  • Manufacturer Part #509 - 38
3.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

509 3/8 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509C
  • Item #1095636
  • Manufacturer Part #509 - 38
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 48 Pallet: 3024
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General service
  • 125# SWP, 200# WOG
  • End connection: Sweat
  • Material: Bronze
  • Horizontal swing
  • Brass disc 3/8″ – 1 1/2″
  • Conforms to MSS SP-80 , Type3
  • Not intended for use in potable water
  • Non-Shock
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
2-81/100 in
Length
2-22/25 in
Pressure Class
125#, 200#
Valve Size
3/8 in
Weight
0.48 lb
Width
1-1/4 in
Characteristics & Features
Collection
509
Installation Type
Horizontal Mount
Material
Bronze, Brass, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Operator
Lever
Valve Port Opening
Dual Port
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
697988280465