This product requires certification to purchase.

2 in. Bronze Threaded Globe Valve

Milwaukee Valve

593A 2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M593AK
  • Item #313330
  • Manufacturer Part #593A - 200
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

593A 2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M593AK
  • Item #313330
  • Manufacturer Part #593A - 200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 102
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 300 SWP - 550° F 1000 WOG - 150° F
  • Bronze globe valve, 300 SWP - 1000 WOG, threaded ends
  • Conforms to MSS SP-80, type 2
  • Not intended for use in potable water
  • Gland packed
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Handle Length (in)
4-3/4 in
Height
8-3/8 in
Length
5-1/8 in
Pressure Class
1000#, 300#
Valve Size
2 in
Width
2 in
Characteristics & Features
Collection
593A
Handle Material
Malleable Iron
Material
Bronze, Malleable Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Straight
Valve Bonnet Type
Union
Valve Disc Material
Stainless Steel
Valve Operator
Hand Wheel
Valve Seat Material
Stainless Steel
Valve Stem
Rising
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
550
Pressure - High
1000, 300
Warranty & Product Information
Application
Commercial, Steam Working Pressure
ASTM
ASTM A-276 Type 420, ASTM B-16, ASTM B-61, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80 Type 2
Recommended Valve Application
Gas, Oil, Steam, Water
UPC
697988295728