This product requires certification to purchase.

6 Ductile Iron 200 # Ductile Iron BUNA Lug Butterfly Valve Lo DDE

Milwaukee Valve

6 Ductile Iron 200 # Ductile Iron BUNA Lug Butterfly Valve Lo DDE

  • Fast #
  • Part #MML232BDU
  • Item #4323586
  • Manufacturer Part #ML232B D S
4.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

6 Ductile Iron 200 # Ductile Iron BUNA Lug Butterfly Valve Lo DDE

  • Fast #
  • Part #MML232BDU
  • Item #4323586
  • Manufacturer Part #ML232B D S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Buna liner
  • Double dead end
  • 8 bolt holes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Valve Size
6 in
Width
8-1/2 in
Characteristics & Features
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever
Warranty & Product Information
MSS
MSS SP-67
Type
MML232BDDES
UPC
697988649569