This product requires certification to purchase.

ABS Insulated Extension Valve Replacement Handle

Milwaukee Valve

ABS Insulated Extension Valve Replacement Handle

  • Fast #
  • Part #MTIHH1940
  • Item #4837105
  • Manufacturer Part #TIH - H1-940
4.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ABS Insulated Extension Valve Replacement Handle

  • Fast #
  • Part #MTIHH1940
  • Item #4837105
  • Manufacturer Part #TIH - H1-940
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
3/4 in - 1-1/2 in
Weight
0.47 lb
Characteristics & Features
Brand Model Compatibility
BA-475, BA-480B, BA-485, BA-490B Series
Handle Material
ABS
Handle Type
Insulated Extension
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Domestic
UL Listed
Yes
UPC
697988675834