This product requires certification to purchase.

ABS Insulated Extension Valve Replacement Handle

Milwaukee Valve

ABS Insulated Extension Valve Replacement Handle

  • Fast #
  • Part #MTIHK940
  • Item #4837104
  • Manufacturer Part #TIH - K -940
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

ABS Insulated Extension Valve Replacement Handle

  • Fast #
  • Part #MTIHK940
  • Item #4837104
  • Manufacturer Part #TIH - K -940
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
2 in
Weight
0.43 lb
Characteristics & Features
Brand Model Compatibility
BA-400, BA-450Series
Handle Material
ABS
Handle Type
Insulated Extension
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Domestic
UL Listed
Yes
UPC
697988675865