This product requires certification to purchase.

ABS Insulated Valve Replacement Handle

Milwaukee Valve

ABS Insulated Valve Replacement Handle

  • Fast #
  • Part #MTIHD940
  • Item #4837101
  • Manufacturer Part #TIH - D -940
3.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

ABS Insulated Valve Replacement Handle

  • Fast #
  • Part #MTIHD940
  • Item #4837101
  • Manufacturer Part #TIH - D -940
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-thermal conductive
  • Memory stop
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-14/25 in
Length
4-1/2 in
Weight
0.76 lb
Characteristics & Features
Brand Model Compatibility
BA-100, BA-150, BA-400 and BA-450
Handle Material
Plastic
Handle Type
Insulated
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
Yes
UPC
697988675810