This product requires certification to purchase.

1/2 x 3/4 in. Bronze Full Port Threaded x Hose 600# Ball Valve

Milwaukee Valve

BA-100/150 Series 1/2 x 3/4 in. Bronze Full Port Threaded x Hose 600# Ball Valve

  • Fast #
  • Part #MBA100HD
  • Item #1126117
  • Manufacturer Part #BA100 HA 12
4.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100/150 Series 1/2 x 3/4 in. Bronze Full Port Threaded x Hose 600# Ball Valve

  • Fast #
  • Part #MBA100HD
  • Item #1126117
  • Manufacturer Part #BA100 HA 12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 48 Pallet: 3216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584, ASTM B-283, ASTM B-16, ASTM A-276
Clean Bagged:
No
Collection:
BA-100/150 Series
End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
1-91/100
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-81/100
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988106994
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63