This product requires certification to purchase.

3/4 in. Cast Bronze Threaded 600# Ball Valve

Milwaukee Valve

BA-100S 3/4 in. Cast Bronze Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100SXMF
  • Item #4150502
  • Manufacturer Part #BA100SXMA 34
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100S 3/4 in. Cast Bronze Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100SXMF
  • Item #4150502
  • Manufacturer Part #BA100SXMA 34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Extension stem with memory stop
  • 600 WOG - 150 SWP
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
BA-100S
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Cast Bronze
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
697988109438
Valve Body Style:
2 piece
Valve Operator:
Memory Stop
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/4 in