This product requires certification to purchase.

1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-150 1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150XHD
  • Item #850450
  • Manufacturer Part #BA150 XHA 12
4.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-150 1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150XHD
  • Item #850450
  • Manufacturer Part #BA150 XHA 12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 3780
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 600 WOG - 150 SWP
  • Stem extension
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
2-1/4 in
Length
2-39/100 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.68 lb
Characteristics & Features
Collection
BA-150
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
697988111059