This product requires certification to purchase.

1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

Milwaukee Valve

BA-150 1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150XMD
  • Item #4150223
  • Manufacturer Part #BA150 XMA 12
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-150 1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150XMD
  • Item #4150223
  • Manufacturer Part #BA150 XMA 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 600 WOG - 150 SWP
  • Extension stem with memory stop
  • Bronze ball valve
  • Two piece
  • Standard port (1 in-3 in) full port (3/8 in-3/4 in)
  • Solder ends
  • Blowout proof stem
  • MSS SP-110
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Height
1-89/100 in
Length
2-39/100 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.865 lb
Characteristics & Features
Collection
BA-150
Handle Material
Zinc Plated Steel
Material
Cast Bronze, Plastic, Steel
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Extension Handle with Memory Stop
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B16.18, ANSI 600
ASTM
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988111141