This product requires certification to purchase.

1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-300 1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA300B
  • Item #1095666
  • Manufacturer Part #17600
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-300 1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA300B
  • Item #1095666
  • Manufacturer Part #17600
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-3/100 in
Pressure Class
600#
Valve Size
1/4 in
Characteristics & Features
Collection
BA-300
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM A-276, ASTM B-16, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
697988561151