This product requires certification to purchase.

3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-300 3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA300F
  • Item #850465
  • Manufacturer Part #17603
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-300 3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA300F
  • Item #850465
  • Manufacturer Part #17603
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 600 WOG - 150 SWP
  • Three-piece bronze ball valve, threaded ends
  • Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
  • Memory stop, extension stem or extension stem with memory stop, chain lever
  • Not intended for use in potable water
  • 3? is standard port
  • Locking handle is standard on 2-1/2? and 3?
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-14/25 in
Pressure Class
150#, 600#
Valve Size
3/4 in
Weight
2.26 lb
Characteristics & Features
Collection
BA-300
Handle Material
Steel
Material
Cast Bronze, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Steam, Potable Water
UL Listed
No
UPC
697988561434