This product requires certification to purchase.

3/4 in. Bronze Full Port OD Tube x NPT 600# Ball Valve

Milwaukee Valve

BA-350TE 3/4 in. Bronze Full Port OD Tube x NPT 600# Ball Valve

  • Fast #
  • Part #MBA350TE2GLDOCF
  • Item #7048974
  • Manufacturer Part #18093
3.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-350TE 3/4 in. Bronze Full Port OD Tube x NPT 600# Ball Valve

  • Fast #
  • Part #MBA350TE2GLDOCF
  • Item #7048974
  • Manufacturer Part #18093
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Three-piece bronze ball valve, 600 WOG, tube end extended w/gauge port ends
  • Not intended for use in potable water
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
NPT
End Connections
OD Tube x NPT
Length
27-24/25 in
Pressure Class
600#
Valve Size
3/4 in
Characteristics & Features
Collection
BA-350TE
Handle Material
Stainless Steel
Material
Bronze, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 600 WOG
ASTM
ASTM A-276, ASTM B-16, ASTM B-584, ASTM SAE 5140
CSA Certified
CSA 41
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
Origin
Domestic
Recommended Valve Application
Gas, Oil, Potable Water
UPC
697988604186