This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-400 1-1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA400H
  • Item #1424434
  • Manufacturer Part #BA-400 A 114
4.9 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-400 1-1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA400H
  • Item #1424434
  • Manufacturer Part #BA-400 A 114
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 520
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bubble-tight shutoff
  • Memory stop, extension stem or extension stem with memory stop, chain lever
  • Quarter turn operation
  • Two-piece bronze ball valve, 600 WOG - 150 SWP, threaded ends
  • Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
  • Not intended for use in potable water
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-41/50 in
Length
3-77/100 in
Pressure Class
150#, 600#
Valve Size
1-1/4 in
Weight
3.125 lb
Width
1-81/100 in
Characteristics & Features
Clean Bagged
No
Collection
BA-400
Handle Material
Steel
Material
Cast Bronze, Brass, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM A-283, ASTM B-16, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
697988363007