This product requires certification to purchase.

4 in. Forged Brass Full Port Solder 400# Ball Valve

Milwaukee Valve

BA-485B 4 in. Forged Brass Full Port Solder 400# Ball Valve

  • Fast #
  • Part #MBA485BP
  • Item #4297322
  • Manufacturer Part #BA-485B - 400
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-485B 4 in. Forged Brass Full Port Solder 400# Ball Valve

  • Fast #
  • Part #MBA485BP
  • Item #4297322
  • Manufacturer Part #BA-485B - 400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
10-33/100 in
Pressure Class
600#
Valve Size
4 in
Width
10-1/3 in
Characteristics & Features
Clean Bagged
No
Collection
BA-485B
Handle Material
Zinc Plated Steel
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400, 600
Warranty & Product Information
ASME
ASME A112.4.14
ASTM
ASTM B-16, ASTM B-283, ASTM B-584, ASTM D-2006
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 61
NSF Certified
No
Recommended Valve Application
Potable Water, Oil, Gas
UL Listed
Yes
UPC
697988646827