This product requires certification to purchase.

Brass NPT 2 in. Blowout-proof Stem Extension

Milwaukee Valve

Brass NPT 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #M8697KM940
  • Item #3968820
  • Manufacturer Part #8697 - KM-940
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

Brass NPT 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #M8697KM940
  • Item #3968820
  • Manufacturer Part #8697 - KM-940
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stem extension with memory stop
  • Use with model BA400
  • Fits size 2"
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
2-1/4 in
Length
2 in
Characteristics & Features
Brand Model Compatibility
BA-400 and BA-450 Ball Valves
Clean Bagged
No
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Stem
Blowout-Proof
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Stem Extension
UL Listed
No
UPC
697988651814