This product requires certification to purchase.

4 in. Ductile Iron Flanged EPDM Lever Operator Butterfly Valve

Milwaukee Valve

HL Series 4 in. Ductile Iron Flanged EPDM Lever Operator Butterfly Valve

  • Fast #
  • Part #MHL233EP
  • Item #4152099
  • Manufacturer Part #HL233E A N
3.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

HL Series 4 in. Ductile Iron Flanged EPDM Lever Operator Butterfly Valve

  • Fast #
  • Part #MHL233EP
  • Item #4152099
  • Manufacturer Part #HL233E A N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
250#
Pressure - Maximum
250 psi
Valve Size
4 in
Width
7-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
HL Series
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 250
API
API 609
ASTM
ASTM A216, ASTM A351, ASTM A536
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67
NSF Certified
No
Recommended Valve Application
Water, Oil, Gas
UL Listed
No
UPC
697988129061