This product requires certification to purchase.

10 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

Milwaukee Valve

HP Series 10 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP1LCS421310
  • Item #3010547
  • Manufacturer Part #HP1LCS4213 100
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

HP Series 10 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP1LCS421310
  • Item #3010547
  • Manufacturer Part #HP1LCS4213 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Number of hole 12
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • The adjustable stem packing eliminates stem leakage and fugitive emissions
  • The blowout proof stem prevents injury and product loss
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
23-3/20 in
Length
2-81/100 in
Pressure Class
150#
Pressure - Maximum
285 psi
Valve Size
10 in
Width
16 in
Characteristics & Features
Clean Bagged
No
Collection
HP Series
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI B16.5, ANSI B16.34
API
API 598, API 609B
ASME
ASME B16.34, ASME B16.5
ASTM
ASTM A216, ASTM A351
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Water
UL Listed
No
UPC
697988535688