This product requires certification to purchase.

18 Stainless Steel Stainless Steel 150# Lug HP Butterfly Valve Gear Operator

Milwaukee Valve

HP Series 18 Stainless Steel Stainless Steel 150# Lug HP Butterfly Valve Gear Operator

  • Fast #
  • Part #MHP1LSS421318
  • Item #3709321
  • Manufacturer Part #HP1LSS4213 180
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

HP Series 18 Stainless Steel Stainless Steel 150# Lug HP Butterfly Valve Gear Operator

  • Fast #
  • Part #MHP1LSS421318
  • Item #3709321
  • Manufacturer Part #HP1LSS4213 180
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Number of hole 16
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
38-3/25 in
Length
4-47/100 in
Pressure - Maximum
275 psi
Valve Size
18 in
Width
25 in
Characteristics & Features
Clean Bagged
No
Collection
HP Series
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Recommended Valve Application
Cold Working Pressure, Water
Type
MHP1LSS421318
UPC
697988545854