This product requires certification to purchase.

2-1/2 in. Stainless Steel RPTFE Lever Handle Butterfly Valve

Milwaukee Valve

HP Series 2-1/2 in. Stainless Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #MHP1LSS4212L
  • Item #3709290
  • Manufacturer Part #HP1LSS4212 025
3.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

HP Series 2-1/2 in. Stainless Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #MHP1LSS4212L
  • Item #3709290
  • Manufacturer Part #HP1LSS4212 025
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Number of hole 4
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
11-6/25 in
Length
1-22/25 in
Pressure Class
150#
Pressure - Maximum
275 psi
Valve Size
2-1/2 in
Width
6-3/4 in
Characteristics & Features
Clean Bagged
No
Collection
HP Series
Material
Stainless Steel
Material Type
CF8M, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
400
Pressure - High
275
Warranty & Product Information
ANSI
ANSI 372
API
API 609
ASTM
ASTM A216, ASTM A351, ASTM A536
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Cold Working Pressure, Water
UL Listed
No
UPC
697988526488