This product requires certification to purchase.

4 in. Stainless Steel Lug RPTFE Gear Operator Handle Butterfly Valve

Milwaukee Valve

HP Series 4 in. Stainless Steel Lug RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP1LSS4213P
  • Item #3862725
  • Manufacturer Part #HP1LSS4213 040
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

HP Series 4 in. Stainless Steel Lug RPTFE Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MHP1LSS4213P
  • Item #3862725
  • Manufacturer Part #HP1LSS4213 040
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a single piece for maximum strength and CVS
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • The adjustable stem packing eliminates stem leakage and fugitive emissions
  • The blow-out-proof stem prevents injury and product loss
  • The seat is energized by a combination of pressure and a mechanized design for repeatable and reliable sealing and extended cycle life
  • The stem/disc connection uses a welded taper pin to ensure minimal lost motion and high strength
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
12-77/100 in
Length
2-13/100 in
Pressure Class
150#
Valve Size
4 in
Width
8-19/25 in
Characteristics & Features
Clean Bagged
No
Collection
HP Series
Material
Stainless Steel
Material Type
316, CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
275
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.34, ANSI B16.5, ANSI 150
API
API 598, API 609B
ASME
ASME B16.34, ASME B16.5, ASME Class 150
ASTM
ASTM A19, ASTM A216 Grade WCB, ASTM A240, ASTM A351 Grade CF8M
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
697988570252